Shop All Concrete Mixers
Westward
Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP
Mfr # 10N694
Zoro # G5086882
product price: $330.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$330.99
Free 30-Day Returns
Key Features
- Wheel Dia. 13 5/8 in
- Drum Material Steel
- Size 4 3/4 cu ft
- HP 3/4 hp
- Motor 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10N694
- Zoro # G5086882
- UPC # 190735728918
- Country of Origin China
- Category Concrete Mixers
Dimensions
Wheel Dia. | 13 5/8 in |
Size | 4 3/4 cu ft |
Drum Dia. | 22 1/2 in |
Overall Width | 28 in |
Overall Height | 49 1/2 in |
Wheel Width | 2 5/8 in |
Overall Length | 55 1/2 in |
Wheel Diameter | 13 5/8 in |
Tool Height | 49 1/2 in |
Drum Diameter | 22 1/2 in |
Tool Width | 28 in |
Tool Length | 55 1/2 in |
Description
Corded Concrete Mixer, Product Type Concrete Mixer, Drum Capacity 4 3/4 cu ft, Drum Material Steel, Frame Steel, Power Source Corded, Horsepower 0.75 hp, Voltage 120 V, Tool Weight 140 lb, Tool Height 49 1/2 in, Tool Length 55 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X50)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer (Tool Only) (DCST972B)
- AFTERMARKET D4D And D4E Track Recoil Spring Fits Caterpillar Dozer (2V7441)
- WESTWARD Wheelbarrow Mixer, 3 1/2 Cu. Ft., 1/2HP (10N693)
- DAYTON PVC Handle Grip (TT321010704G)
- HYDE INDUSTRIAL BLADE SOLUTIONS 9059 28 in. Power Driven Mud Mixer (79423090592)
- SPT SPT MM-106W 8-Speed Stand Mixer; White (MM-106W)
- BON TOOL Mortar Mixer Steel-Drum 7 Cubic Feet , 7.9 Hp Honda Gx-240 Enigne Whiteman (35-196)
- ALLWAY Allway Tools 10032 5 Gallon; Hm5 Paint Mixer (37064100322)
- COLLOMIX Mixing Stand, 60 in. H (RMX)
- Westward Concrete Mixers