Shop All Pipe & Tubing Tool Parts
Westward
Wheel, PK2
Mfr # CP-50-33
Zoro # G7811002
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- For Use With Mfr. Model Number SP-MD50, SP-MD50-1
- Fits Brand Westward
- Overall Length 8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # CP-50-33
- Zoro # G7811002
- UPC # 190735790854
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 8 in |
Overall Width | 8 in |
Overall Height | 2 1/4 in |
Outside Diameter | 8 in |
Details
Item | Wheel |
For Use With | Drain Cleaning Machines |
For Use With Mfr. Model Number | SP-MD50, SP-MD50-1 |
Fits Brand | Westward |
Material | Steel |
Product Type | Wheel |
Compatible Cleaner Manufacturer Part Number | SP-MD50, SP-MD50-1 |
Compatible Cleaner Series | 22XP38, 22XP39 |
Description
Wheel, Product Type Wheel, Compatible Cleaner Manufacturer Part Number SP-MD50, SP-MD50-1, Compatible Cleaner Series 22XP38, 22XP39, Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39, Fits Brand Westward, For Use With Drain Cleaning Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdrivers (53330)
- MAKITA Router Bit, 3/4" Top BB Straight, 1/4" (733259-A)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3903)
- POWERBUILT 19Mm Long Pattern Combination Wrench (640489)
- WESTWARD Tester Adapter, 14mm (AMC075A-2)
- WESTWARD Hex Nut (TT2701QZD611G)
- WESTWARD Blow Mold Case (C1PZ35)
- WESTWARD H5 Bottom, 1/2-13NC (440-3272)
- WESTWARD Solid 1 In O.D., 1/4-20NC (314-6150)
- WESTWARD D5 Taper, M6x1.0 (311-4201)
- MILWAUKEE TOOL Cord - Strain Relief (44-76-0170)
- Westward Pipe & Tubing Tool Parts