Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 8 Drawer, Black, Steel, 54 in W x 26 in D x 25 in H
Mfr # 49NR87
Zoro # G5571968
product price: $2,245.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,245.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Color Black
- Material Steel
- Includes Side Handle, Key Set
- Features Premium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49NR87
- Zoro # G5571968
- UPC # 190735946473
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 54 in |
Depth | 26 in |
Height | 25 in |
Overall Width | 54 in |
Overall Depth | 25 3/4 in |
Overall Height | 24 3/4 in |
Width Range | 50 in to 59 in Wide |
Dimensions | 54 in W x 25 3/4 in D x 24 3/4 in H |
Overall Dimensions | 54 in W x 25 3/4 in D x 24 3/4 in H |
Description
Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 14 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 16 ga, Drawer Liner Material EVA, Drawer Material steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Q-Lock Latch, Drawer Slide Type Ball Bearing, Duty Rating Industrial Premium Duty, Features Premium Duty, Body Finish/Color Powder Coated Black, Includes Side Handle, Key Set, Includes Drawer Liners Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEFFIELD Camper 12-in-1 Multi-Tool (12301)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 5/16 (C15970)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- DRILL AMERICA 2-1/2"-16 Carbon Steel Hex Die (DWTSH2-1/2-16)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- WESTWARD WESTWARD Top Chest, 8 Drawer, Black, Steel, 42 in W x 26 in D x 25 in H (49NR85)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Black (361LN2)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- Westward Tool Chests & Cabinets