Shop All Tool Chests & Cabinets
Westward
WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H
Mfr # 34F778
Zoro # G9056704
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$952.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Stainless Steel
- Includes Drawer Liners
- Features Full Width Aluminum Drawer Pulls, Gas Lift Lid
- Width 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 34F778
- Zoro # G9056704
- UPC # 190735816738
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 56 in |
Depth | 24 in |
Height | 22 in |
Overall Height | 22 in |
Overall Width | 55 in |
Overall Depth | 24 in |
Width Range | 50 in to 59 in Wide |
Overall Dimensions | 55 in W x 24 in D x 22 in H |
Description
Top Chest, Body Color Stainless Steel, Body Finish Powder Coated, Drawer Color Stainless Steel, Drawer Finish Powder Coated, Drawer Range 11 to 15, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Full Width Aluminum Drawer Pulls, Gas Lift Lid, Body Finish/Color Powder Coated Stainless Steel, Includes Drawer Liners, Largest Maximum Drawer Load Capacity 100 lb, Locking System Keyed, Number of Drawers 12, Number of Handles 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1IN (C20757)
- PERFORMANCE TOOL Performance Tool 25 ft. L X 1 in. W Double Sided Tape Measure (W5041)
- WESTWARD 12 in, 18 in L 2 in, 2 1/2 in Cap. Cast Iron (4PL94)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/2In (600046CF)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Black, Steel, 56 in W x 24 in D x 22 in H (34F768)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H856)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Black, Steel, 54 in W x 26 in D x 73 in H (361LP9)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP0)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- Westward Tool Chests & Cabinets