Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H
Mfr # 7CY08
Zoro # G2602798
product price: $1,297.24
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,297.24
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Material Steel
- Includes Rolling Cabinet 32H889; Top Chest 32H879; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY08
- Zoro # G2602798
- UPC # 00194484316303
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 56 in |
Caster Size | 5 in x 2 in |
Overall Width | 26 3/4 in |
Overall Height | 55 7/8 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Caster Diameter | 5 in |
Width Range | Less than 30 in Wide |
Overall Dimensions | 26 3/4 in W x 18 in D x 55 7/8 in H |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
This Westward 26"W Tool Chest and Cabinet Combination is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The 20 gauge steel body provides superior durability, while the 18 gauge drawers are finished in powder coated paint for added protection against rust and corrosion. The aluminum drawer pulls are easy to grip and pull, while the gas lift lid provides smooth operation. With a total load rating of 1320 lb., this tool chest has the capacity to store all your tools easily. The Westward Heavy Duty 26"W Tool Chest and Cabinet Combination is an ideal choice for storing all your tools efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC C-Clamp, 6" Jaw Opening (CLMPC6)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH12P1)
- KO-KEN Wheel Nut Socket 21mm 6 Point 110mm 1/2 Sq. Drive (4300M-21(L110))
- MOODY TOOL Open End Wrench, 5mm, 30 Deg, 3 in. L (76-1835)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- BETA Special Mobile Roller Cabinet, Medium (039390102)
- Westward Tool Chests & Cabinets