Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H
Mfr # 7CY29
Zoro # G2602962
product price: $696.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Number of Drawers 14
- Material Steel
- Includes Rolling Cabinet 32H896; Top Chest 32H880; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY29
- Zoro # G2602962
- UPC # 00194484316365
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 49-1/2 in |
Caster Size | 5 in x 2 in |
Overall Width | 26 3/4 in |
Overall Height | 49 5/8 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Width Range | Less than 30 in Wide |
Caster Diameter | 5 in |
Overall Dimensions | 26 3/4 in W x 18 in D x 49 5/8 in H |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
This Westward 26"W Tool Chest and Cabinet Combination is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This heavy duty tool chest has a powder coated finish, which makes it resistant to rust and corrosion. The aluminum drawer pulls offer an elegant touch, while the gas lift lid makes opening the chest easy. It features auto return when you close the lid, so you can keep your workspace tidy and organized. Designed to last, this sturdy tool chest has a load rating of 1320 lb. The Westward Heavy Duty Tool Chest is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EndMill CTD PM-538R Bright 1/2x1/2x1-1/4x3-1/4 (C40003)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for insert tools No.730N/100 FIX 200-1000 N·m mount 22x28 mm (96503100)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- HOMELITE Guard Assembly (351122001)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H855)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red (361LN1)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 16-Drawers, Powder Coated Red, 27" W x 18" D x 56" H (7CX86)
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- Westward Tool Chests & Cabinets