Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H
Mfr # 7CY07
Zoro # G2602901
product price: $1,001.03
/ea
Free Shipping & Returns
$1,001.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 14
- Material Steel
- Includes Rolling Cabinet 32H895; Top Chest 32H879; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY07
- Zoro # G2602901
- UPC # 00194484316297
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 49-1/2 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Width | 26 3/4 in |
Overall Depth | 18 in |
Overall Height | 49 5/8 in |
Caster Diameter | 5 in |
Width Range | Less than 30 in Wide |
Overall Dimensions | 26 3/4 in W x 18 in D x 49 5/8 in H |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
This Westward 26"W Tool Chest and Cabinet Combination is a perfect addition to your garage. The quality construction will keep your tools safe and secure, while the smooth rolling drawers allow you to find what you need in no time. With a powder coated finish, this tool chest combo resists corrosion and scratches. The gas lift lid opens easily with one hand, while the aluminum drawer pulls provide an easy grip. With 14 drawers that can hold up to 1320 lb of tools, this unit is great for keeping all your essentials close at hand. It has a depth of 18 in., height of 49 5/8 in., width of 26 in., and load rating of 1320 lb. This Westward Heavy Duty Tool Chest Combo provides both safety and convenience when it comes to storing your tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Pilot Drill Bit, CTDP 1/4" dia x 2-1/2" L (CTDP)
- KAPRO 781 Genesis 24" Magnetic Box Level (781-PM-24)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Blue, 27" W x 18" D x 49.5" H (7CY29)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Red, 27" W x 18" D x 58" H (7CX83)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000020)
- Westward Tool Chests & Cabinets