Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest & Cabinet Combination, 13-Drawers, Powder Coated Blue, 27" W x 18" D x 58" H
Mfr # 7CY27
Zoro # G2602953
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Blue
- Material Steel
- Includes Rolling Cabinet 32H890; Top Chest 32H835; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY27
- Zoro # G2602953
- UPC # 00194484316358
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 58 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Width | 26 3/4 in |
Overall Height | 58 in |
Caster Diameter | 5 in |
Width Range | Less than 30 in Wide |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H |
Overall Dimensions | 26 3/4 in W x 18 in D x 58 in H |
Description
If you need a tool chest and cabinet combination that is durable, easy to use, and aesthetically pleasing, the Westward 7CY27 26"W Tool Chest and Cabinet Combination is what you are looking for. The body of this tool chest combo has a 20 gauge construction with 18 gauge drawers. It features aluminum drawer pulls, auto return gas lift lid, built in drawer handles, safety catch system, leveling feet. The powder coated finish resists corrosion and weathering while also protecting against scratches. This heavy duty unit comes with 1320 lb load rating. Equip yourself with the Westward Heavy Duty Tool Chest Combo today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #1, 2" (38RW01)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- HYDE Joint Knife, Flexible, 5" W, Black/Silver (02750)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP0)
- WESTWARD WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM8)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Black, 26" W x 12.5" D x 16.5" H (32H879)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 12.5" in D x 9.5" H (48RJ72)
- VESTIL Black, Steel, 25.875 W x 49.25 D x 32.0625 H (STTB-2448-C)
- Westward Tool Chests & Cabinets