Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H
Mfr # 7CY34
Zoro # G2602980
product price: $1,713.40
/ea
Free Shipping & Returns
$1,713.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Material Steel
- Includes Rolling Cabinet 32H854; Top Chest 32H841; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Gas Lift Lid
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CY34
- Zoro # G2602980
- UPC # 00194484316389
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 67 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Width | 42 in |
Overall Depth | 19 in |
Overall Height | 66 3/4 in |
Width Range | 40 in to 49 in Wide |
Caster Diameter | 5 in |
Overall Dimensions | 42 in W x 19 in D x 66 3/4 in H |
Individual Component Dimensions | Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Tool Chest and Cabinet Combination, Heavy Duty, Powder Coated Blue, 42 in W x 19 in D x 66 3/4 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- STEELMAN 1" Drive x 27mm 6-Point Deep Impact Socket (79289)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX90)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP4)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Rolling Cabinet Kit, 19 Drawer, Red, Steel, 54 in W x 26 in D x 73 in H (361LP8)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ73)
- Westward Tool Chests & Cabinets