Shop All Tool Chests & Cabinets
Westward
WESTWARD Tool Chest and Cabinet Combination, 14 Drawer, Red, Steel, 26 in W x 18 in D x 49-1/2 in H
Mfr # 7CX85
Zoro # G2602822
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 14
- Color Red
- Material Steel
- Includes Rolling Cabinet 32H894; Top Chest 32H878; Keys; Drawer Liners
- Features Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 7CX85
- Zoro # G2602822
- UPC # 00194484316211
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 18 in |
Height | 49-1/2 in |
Caster Size | 5 in x 2 in |
Caster Width | 2 in |
Overall Height | 49 5/8 in |
Overall Depth | 18 in |
Overall Width | 26 in |
Width Range | Less than 30 in Wide |
Caster Diameter | 5 in |
Overall Dimensions | 26 3/4 in W x 18 in D x 49 5/8 in H |
Individual Component Dimensions | Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
Tool Chest and Cabinet Combination, Light Duty, Powder Coated Red, 26 3/4 in W x 18 in D x 49 5/8 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8' 3-Wire QUIK-LOK Cord (48-76-4008)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Black, 26" W x 16.5" D x 18.5" H (32H834)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- Westward Tool Chests & Cabinets