Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H
Mfr # 10J162
Zoro # G3919316
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Resist Scratches and Corrosion
- Includes Removable Tray
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J162
- Zoro # G3919316
- UPC # 190735724330
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 24 in |
Depth | 8 in |
Height | 9 in |
Inside Depth | 7 11/16 in |
Nominal Outside Height | 9 in |
Overall Height | 9 in |
Nominal Outside Width | 24 in |
Overall Depth | 8 in |
Overall Width | 24 in |
Inside Width | 23 19/32 in |
Inside Height | 7 3/16 in |
Nominal Outside Depth | 8 in |
Recommended Padlock Size | #7 (4T083) |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
Tool Box, Material Steel, Overall Depth 8 in, Overall Height 9 in, Overall Width 24 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Tool Box, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Removable Tray, Includes Casters No, Includes Keys No, Number of Boxes 1, Number of Drawers 0, Number of Handles 1, Number of Keys Included 0, Number of Trays 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- GROZ Chisel, 1" Blade, 10" (32842)
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385547)
- ICS Throttle Cable Assembly (543975)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H, 66 Compartments (35XR79)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- Westward Tool Boxes