Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Red, 20-1/2 in W x 8-1/2 in D x 14 in H
Mfr # 10J165
Zoro # G4049762
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Topper/Footer Molded Parts Storage
- Includes Drawers, Keys
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10J165
- Zoro # G4049762
- UPC # 190735724354
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20-1/2 in |
Depth | 8-1/2 in |
Height | 14 in |
Overall Depth | 8 5/8 in |
Overall Width | 20 1/2 in |
Nominal Outside Height | 14 in |
Inside Height | 9 19/32 in |
Inside Depth | 8 5/16 in |
Overall Height | 13 3/4 in |
Nominal Outside Width | 20 in |
Nominal Outside Depth | 9 in |
Inside Width | 20 3/32 in |
Recommended Padlock Size | #7 (4T083) |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
The Westward 10J165 Portable Tool Box is the ideal way to store your tools. It comes with a total of two drawers, so you can keep all your equipment organized and easy to find. The red tool box has a width, depth and height of 20 1/2 in., 8 5/8 in. and 13 3/4 in. respectively. The inside height measures 9 19/32 in., while the inside depth is 8 5/16 in.. This steel tool box has an inside width of 20 3/32 in.. All the drawers come complete with heavy duty ball bearing slides for smooth operation. With a powder coated finish, this portable tool box is both corrosion resistant and easy to clean. If you're looking for a high quality storage solution for your tools, the Westward 10J165 Portable Tool Box will be perfect for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- GS TOOLING 36434 JT4 Heavy Duty Ball Bearing Drill Chuck (536504)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Super Charger (48-59-1815)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H (35XR74)
- WESTWARD WESTWARD Rolling Tool Case, Aluminum, Black, 19 in W x 15 in D x 10-1/2 in H (2WLK1)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 14 in W x 8 in D x 6-1/2 in H (35XR78)
- WESTWARD WESTWARD Tool Case, Plastic, Black, 16-1/2 in W x 8 in D x 19-3/4 in H (45KK77)
- WESTWARD WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H (35XR68)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- Westward Tool Boxes