Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Red, 14 in W x 6-1/2 in D x 2-1/2 in H
Mfr # 35XR68
Zoro # G9783155
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Keeps Sockets Organized, Lockable Latches, Resists Scratches and Corrosion
- Includes Individual Tool Box
- Depth 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35XR68
- Zoro # G9783155
- UPC # 190735817490
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 14 in |
Depth | 6-1/2 in |
Height | 2-1/2 in |
Nominal Outside Depth | 6 in |
Inside Height | 2 1/2 in |
Inside Width | 14 in |
Overall Height | 2 5/8 in |
Overall Depth | 6 1/2 in |
Nominal Outside Width | 14 in |
Nominal Outside Height | 3 in |
Inside Depth | 5 7/8 in |
Overall Width | 14 1/4 in |
Interior Dimensions | 14 in W x 5 7/8 in D x 2 1/2 in H |
Description
This Westward Socket Storage Box is the perfect solution for keeping your sockets organized. You will be able to carry your tools around with ease. This tool box features lockable latches, which keep your sockets secure and safe from falling out. The sturdy tool box also has a scratch and corrosion resistant powder coated finish that makes it last longer. Designed to last, this red socket storage box is made of steel. Its 206 cu in. storage capacity means there is ample space in this tool box for all your tools. It has an overall height and width of 2 5/8 in. and 14 1/4 in respectively, as well as an inside depth of 5 7/8 in., inside width of 14 in., inside height of 2 1/2 in., and overall depth of 6 1/2 in.. The Westward Socket Storage Box is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Right Angle Attachment, 1/4" Shank (DWAMRASETFT)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- ROTOZIP 1-3/8" Diamond Hole Saw (XC-T1375)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 19-1/2 in W x 6-1/2 in D x 6-1/2 in H (35XR75)
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- FLAMBEAU Tool Box, Plastic, Gray, 16 in W x 9 in D x 7 in H (17800-2)
- Westward Tool Boxes