Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H
Mfr # 32PK25
Zoro # G0065409
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Features Plastic Molded On Top
- Includes Removable Tray
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32PK25
- Zoro # G0065409
- UPC # 190735812471
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 11 in |
Depth | 6-1/2 in |
Height | 5-1/2 in |
Overall Depth | 6 1/2 in |
Inside Height | 5 11/16 in |
Inside Depth | 6 13/32 in |
Overall Width | 11 in |
Overall Height | 5 1/2 in |
Nominal Outside Height | 6 in |
Inside Width | 11 11/16 in |
Nominal Outside Width | 12 in |
Nominal Outside Depth | 6 in |
Handle Width | 5 1/2 cm |
Handle Length | 15 cm |
Description
Tool Box, Material Steel, Overall Depth 6 1/2 in, Overall Height 5 1/2 in, Overall Width 11 in, Locking System Padlockable, Color Red, Includes Drawers No, Number of Compartments 1, Body Finish Powder Coated, Body Gauge 0.8 mm, Configuration Individual Case, Features Plastic Molded On Top, Handle Length 15 cm, Handle Type Fixed Handle, Handle Width 5 1/2 cm, Includes Removable Tray, Includes Casters No, Includes Keys No, Number of Boxes 1, Number of Drawers 0, Number of Handles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-1/4-12UNF (402969)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4012)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/64 (69861)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- WESTWARD WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H (44ZJ83)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 19-1/2 in W x 6-1/2 in D x 6-1/2 in H (35XR75)
- WESTWARD WESTWARD Tool Box, Steel, Black, 30 in W x 7 in D x 9 in H (44ZJ88)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 10-1/2 in W x 7 in D x 6-1/2 in H (35XR80)
- MILWAUKEE TOOL PACKOUT 3-Drawer Tool Box + Large Tool Box + Deep Organizer, Polymer, Black/Red, 22 in W (48-22-8443, 48-22-8425, 48-22-8432)
- Westward Tool Boxes