Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H
Mfr # 32H854
Zoro # G5092823
product price: $868.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 32H854
- Zoro # G5092823
- UPC # 190735811399
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 40 in |
Caster Size | 5 in x 2 in |
Overall Height | 39 7/8 in |
Overall Width | 42 in |
Caster Width | 2 in |
Overall Depth | 19 in |
Width Range | 40 in to 49 in Wide |
Height Style | Workstation Height Cabinet |
Caster Diameter | 5 in |
Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Overall Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Description
If you are looking for a tool chest that is both easy to use and stylish, the Westward 42"W Rolling Cabinet is what you need. This rolling cabinet features 6 drawers with polyethylene foam work surfaces. The top drawer has a label holder so you can easily identify its contents. Thermoplastic rubber casters make it easy to move this cabinet around your workspace. Aluminum drawer pulls are easy to grip and offer smooth operation of the drawers. Each drawer has a load rating of 1540 lb, while the body has a 20 gauge construction and all drawers have 18 gauge fronts. When it comes to designing your workspace, don't settle for anything less than the Westward 42"W Rolling Cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-110)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- WESTWARD WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H (48RJ71)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- Westward Tool Chests & Cabinets