Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H
Mfr # 31CE51
Zoro # G9786427
original price:
$430.75
20% off
new price: $341.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Not eligible for select promotions
$341.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Steel
- Includes (4) Keys
- Features Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Top Polypropylene Tray, MDF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31CE51
- Zoro # G9786427
- UPC # 190735807439
- Country of Origin Multiple
- Category Tool Chests & Cabinets
Dimensions
Width | 34-1/2 in |
Depth | 19-1/2 in |
Height | 33-1/2 in |
Caster Size | 4 in x 2 in |
Overall Height | 33 3/8 in |
Overall Width | 34 3/8 in |
Caster Width | 2 in |
Overall Depth | 19 1/2 in |
Caster Diameter | 4 in |
Width Range | 30 in to 39 in Wide |
Height Style | Workstation Height Cabinet |
Dimensions | 34 3/8 in W x 19 1/2 in D x 33 3/8 in H |
Overall Dimensions | 34 3/8 in W x 19 1/2 in D x 33 5/16 in H |
Description
When you are looking for a rolling tool cabinet, the Westward 31CE51 Rolling Cabinet is the ideal choice. It has four drawers with ball bearing slides and aluminum drawer pulls. The drawers have high quality drawer liners that keep your tools in place. Each drawer has an easy to grip handle made of polypropylene. This 4 drawer cabinet also comes with a top MDF work surface that provides ample space for all your tools. It features powder coated steel construction, which makes it resistant to rust and corrosion. The body is 21 gauge thick while the drawers are 24 gauge thick. With this Westward Rolling Cabinet, you will be able to get more done in less time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87923CLB134115)
- ONSRUD 1/2" Three Flute Routing End Mill Square 4"L (AMC704602)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WOODWARD FAB Throatless Hand Shear, Multi Purpose Cutter (HECWFS-5)
- WESTWARD WESTWARD Top Chest, 8 Drawer, Black, Steel, 42 in W x 26 in D x 25 in H (49NR85)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- STANLEY Stanley 300 Series Mobile Workbench W/ 9 Drawers, 52inW, Black (STST25291BK)
- Westward Tool Chests & Cabinets