Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H
Mfr # 32H893
Zoro # G7431943
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 32H893
- Zoro # G7431943
- UPC # 190735811788
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 19 in |
Height | 40 in |
Caster Size | 5 in x 2 in |
Overall Height | 39 7/8 in |
Overall Width | 42 in |
Caster Width | 2 in |
Overall Depth | 19 in |
Caster Diameter | 5 in |
Width Range | 40 in to 49 in Wide |
Height Style | Workstation Height Cabinet |
Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Overall Dimensions | 42 in W x 18 15/16 in D x 39 7/8 in H |
Description
This Westward 42"W Rolling Cabinet is the perfect storage solution for your tools. The tool chest comes with 13 drawers and has a powder coated finish. With its thermoplastic rubber casters, this rolling cabinet will glide smoothly over all surfaces. It also features aluminum drawer pulls that make it easy to open and close the drawers. This heavy duty tool storage unit has a 20 gauge body and 18 gauge drawers, making it sturdy enough to last for years. Its overall width is 42 in., while its depth is 18 15/16 in., height is 39 13/16 in., and width is 42 in.. The Westward Heavy Duty Rolling Cabinet makes a great addition to any workshop or garage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key Tool Holder Only, 13 Pc (19113)
- WILLIAMS Williams Combo Wrench, 12 pt., 40mm, Satin Chrome (11540)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Red, 15.5" W x 18" D x 34" H (32H864)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Blue, 41 in W (EX4106TCSBLBK)
- Westward Tool Chests & Cabinets