Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 34 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H
Mfr # 361LP4
Zoro # G801050263
product price: $2,937.99
/ea
Free Shipping & Returns
$2,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 34
- Material Steel
- Includes Top Chest, Intermediate Chest, Side Cabinet, (2) Keys, Drawer Liners
- Features Thermoplastic Rubber Casters, Aluminum Drawer Pulls
- Width 57-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 361LP4
- Zoro # G801050263
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 57-1/2 in |
Depth | 19 in |
Height | 82 in |
Caster Size | 5 in x 2 in |
Overall Width | 57 1/2 in |
Overall Depth | 19 in |
Overall Height | 82 3/4 in |
Width Range | 40 in to 49 in Wide |
Overall Dimensions | 57 1/2 in W x 19 in D x 82 3/4 in H |
Individual Component Dimensions | Intermediate Chest 42 in W x 19 in D x 16 in H, Rolling Tool Cabinet 42 in W x 19 in D x 39 7/8 in H, Side Cabinet 15 1/2 in W x 18 in D x 33 7/8 in H, Top Chest 41 1/2 in W x 18 5/8 in D x 26 7/8 in H |
Description
Rolling Cabinet Kit, Heavy Duty, Powder Coated Black, 57 1/2 in W x 19 in D x 82 3/4 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Reduced Shank Bit, 51/64in, HSS, 135 Deg (VI 29730)
- PROTO SET PULLER BEARING SEPARATOR #2 (PO4332)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-20S)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- WESTWARD WESTWARD Rolling Cabinet Kit, 34 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP3)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CY04)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 17" D x 10.5" H (32H848)
- K-TOOL INTERNATIONAL Service Cart, 7 Drawer, Red (KTI75123)
- Westward Tool Chests & Cabinets