Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 17-Drawers, Powder Coated Black, 27" W x 18" D x 60.5" H
Mfr # 361LN5
Zoro # G001050247
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Material Steel
- Includes Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
- Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 361LN5
- Zoro # G001050247
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 60 in |
Caster Size | 5 in x 2 in |
Overall Depth | 18 in |
Overall Width | 26 3/4 in |
Width Range | Less than 30 in Wide |
Overall Height | 60 25/64 in |
Individual Component Dimensions | Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Overall Dimensions | 26 3/4 in W x 18 in D x 60 25/64 in H |
Description
Rolling Cabinet Kit, Light Duty, Powder Coated Black, 26 3/4 in W x 18 in D x 60 25/64 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/8"-16 (T/A54582)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- HHIP 9/16-1" 8 Piece Silver & Demming Drill Set (5000-0010)
- WESTWARD WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H (361LN6)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Red, 27" W x 18" D x 33" H (32H894)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Black, 42" W x 26" D x 73.5" H (361LP7)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H (32H890)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- Westward Tool Chests & Cabinets