Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 17 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 60 in H
Mfr # 361LN4
Zoro # G101050277
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 17
- Material Steel
- Includes Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
- Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 361LN4
- Zoro # G101050277
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 18 in |
Height | 60 in |
Caster Size | 5 in x 2 in |
Overall Depth | 18 in |
Overall Width | 26 11/16 in |
Width Range | Less than 30 in Wide |
Overall Height | 33 5/16 in |
Overall Dimensions | 26 3/4 in W x 18 in D x 60 25/64 in H |
Individual Component Dimensions | Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Description
Rolling Cabinet Kit, Light Duty, Powder Coated Red, 26 3/4 in W x 18 in D x 60 25/64 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Extra Long Impact Socket 33Mm, 1" Drive (SUN533MEL)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- URREA Straight flute pipe extractor 3/8" (9525)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Safety Grip Handle (32422)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Black, 27" W x 18" D x 33" H (32H895)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- WESTWARD WESTWARD Rolling Cabinet Kit, 18-Drawers, Powder Coated Red, 42" W x 26" D x 73.5" H (361LP6)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- WESTWARD WESTWARD Rolling Tool Cabinet, 10-Drawers, Matte Black, 42" W x 25.5" D x 49" H (49NR89)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- MANHATTAN COMFORT Fortress 6.0 Mobile Garage Cabinet, Gray, Steel (19GMC)
- Westward Tool Chests & Cabinets