Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 68.5" H
Mfr # 361LN3
Zoro # G701050264
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Color Blue
- Material Steel
- Includes Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
- Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 361LN3
- Zoro # G701050264
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 68 in |
Overall Height | 68 5/8 in |
Overall Depth | 18 in |
Width Range | Less than 30 in Wide |
Caster Size | 5 in x 2 in |
Overall Width | 26 3/4 in |
Overall Dimensions | 26 3/4 in W x 18 in D x 68 5/8 in H |
Individual Component Dimensions | Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 16 1/2 in D x 18 1/2 in H |
Description
Rolling Cabinet Kit, Light Duty, Powder Coated Blue, 26 3/4 in W x 18 in D x 68 5/8 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A43X20)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE16LB (MTS8416H)
- MILTON Lever Style Blow Gun, 1/4", Full Flow (S-120)
- WARNER 2 in. Progrip Flex Pty Knife (90110)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Gloss Black, Hinge, Keyed, 30" W x 20" D x 31" H (2CZY2)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Top Chest, 12 Drawer, Silver, Stainless Steel, 56 in W x 24 in D x 22 in H (34F778)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- Westward Tool Chests & Cabinets