Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 15-Drawers Total, Powder Coated Red, 29" W x 18" D x 59.5" H
Mfr # 361LM8
Zoro # G101050307
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Color Red
- Material Steel
- Includes Top Chest, Intermediate Chest, (2) Keys, Lock
- Features Reinforced Back Panel, 5mm Top EVA Mat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 361LM8
- Zoro # G101050307
- Country of Origin Multiple
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Depth | 18 in |
Height | 60 in |
Overall Width | 28 3/4 in |
Width Range | Less than 30 in Wide |
Caster Size | 4 in x 2 in |
Overall Depth | 18 1/8 in |
Overall Height | 59 1/2 in |
Overall Dimensions | 28 3/4 in W x 18 1/8 in D x 59 1/2 in H |
Individual Component Dimensions | Intermediate Chest 26 3/8 in W x 12 1/2 in D x 9 5/8 in H, Rolling Tool Cabinet 28 3/4 in W x 18 1/8 in D x 33 7/8 in H, Top Chest 26 in W x 12 1/8 in D x 16 in H |
Description
Rolling Cabinet Kit, Light Duty, Powder Coated Red, 28 3/4 in W x 18 1/8 in D x 59 1/2 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 21 ga, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-22MM)
- DEWALT Bi-Metal Hole Saws (DAH180056)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 3/8 in. (80038)
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CY04)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H (32H835)
- WESTWARD WESTWARD Rolling Cabinet Kit, 27 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LN7)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 42" W x 19" D x 16" H (49EV15)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- Westward Tool Chests & Cabinets