Shop All Tool Chests & Cabinets
Westward
WESTWARD Rolling Cabinet Kit, 14 Drawer, Blue, Steel, 26-1/2 in W x 18 in D x 60 in H
Mfr # 361LN6
Zoro # G301050299
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 14
- Material Steel
- Includes Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
- Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
- Width 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 361LN6
- Zoro # G301050299
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 26-1/2 in |
Depth | 18 in |
Height | 60 in |
Overall Height | 60 25/64 in |
Caster Size | 5 in x 2 in |
Overall Width | 26 3/4 in |
Width Range | Less than 30 in Wide |
Overall Depth | 18 in |
Individual Component Dimensions | Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 33 25/64 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H |
Overall Dimensions | 26 3/4 in W x 18 in D x 60 25/64 in H |
Description
Rolling Cabinet Kit, Light Duty, Powder Coated Blue, 26 3/4 in W x 18 in D x 60 25/64 in H, Body Color Blue, Body Finish Powder Coated, Body Gauge 20 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Reverse Assembly (285B-A329)
- MILWAUKEE TOOL 3 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8335)
- MALCO RV4V 12 oz. Riveting Hammer with Vinyl Grip (RH4V)
- DRILL AMERICA #1-60 A-Z & 1/16-1/2 HSS Jobber Drill Bit Set 115Pc.(1/64's) (D/A115J-SET)
- WESTWARD WESTWARD Rolling Cabinet Kit, 17-Drawers, Powder Coated Black, 27" W x 18" D x 60.5" H (361LN5)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H853)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 29" W x 18" D x 34" H (48RJ74)
- URREA H-Series Tool Cabinet, 2 Drawer, Black, Steel, 27 in W x 8 in D x 12 in H (H27I2)
- Westward Tool Chests & Cabinets