Shop All Tool Boxes
Westward
WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H
Mfr # 35XR76
Zoro # G9996637
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Includes Tool Tote
- Handle Type Carrying Handle
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 35XR76
- Zoro # G9996637
- UPC # 190735817575
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 18 in |
Depth | 8 in |
Height | 6-1/2 in |
Overall Depth | 7-7/8" |
Overall Height | 6 5/8 in |
Nominal Overall Depth | 8" |
Nominal Overall Height | 7" |
Overall Width | 18 in |
Nominal Overall Width | 18" |
Size | 1 1/4 in |
Overall Length | 7 7/8 in |
Description
Plumbers Tote, Steel, Overall Width 18 In., Overall Depth 7-7/8 In., Overall Height 6-5/8 In., Gray, Powder Coated Finish, Number of Pieces 1, Load Rating 25 lb., Number of Drawers 0, Drawer Slides 0, Number of Trays 0, Inside Width 17-15/16 In., Inside Depth 7-13/16 In., Inside Height 6-9/16 In., Number of Handles 1, Handle Design 5/8 In. Round Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- MALCO Setting Hammer, 18 Oz, Steel, Leather Grip (SH3)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056D)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H (35XR74)
- WESTWARD WESTWARD Tool Box, Steel, Red, 6-1/2 in W x 4-1/4 in D x 1-1/4 in H (35XR63)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- Westward Tool Boxes