Shop All Tool Chests & Cabinets
Westward
WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H
Mfr # 53RH48
Zoro # G0335400
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Silver
- Material Stainless Steel
- Includes Lock, Keys, (3) 2.5mm EVA Drawer Liners
- Features Aluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53RH48
- Zoro # G0335400
- UPC # 190735947791
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 26 in |
Depth | 17-1/2 in |
Height | 10-1/2 in |
Overall Width | 26 1/4 in |
Overall Height | 10 5/8 in |
Overall Depth | 17 5/8 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 1/4 in W x 17 5/8 in D x 10 5/8 in H |
Overall Dimensions | 26 1/4 in W x 17 5/8 in D x 10 5/8 in H |
Description
Intermediate Chest, Body Color Silver, Body Finish Stainless Steel Natural, Body Gauge 19 ga, Body Material Stainless Steel, Drawer Color Silver, Drawer Finish Stainless Steel Natural, Drawer Gauge 19 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Auto Return Ball Bearing, Fully Extended, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- CRESCENT 3/8" Drive 6 Point Deep Metric Socket 10mm (CDDS40N)
- DEXTER RUSSELL Square Point Rubber Knife Square Point, 8-3/4" L (60090)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Red, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP0)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Powder Coated Red, 35.5" W x 21" D x 45.5" H (55NJ77)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY34)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red (361LN1)
- Westward Tool Chests & Cabinets