Shop All Welding Helmet Accessories
Westward
Westward Goggle Faceplate
Mfr # 1UYG1
Zoro # G1222496
original price:
$2.07
15% off
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1UYF9 and 1UYG2
- Thickness 0.06 in
- Standards ANSI Z87.1-2003
- Function Protects Welder from Flash, Sparks and Sputtering Welds, Number 5 Shade
- Plate Size 2.0 in x 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1UYG1
- Zoro # G1222496
- UPC # 190735757574
- Country of Origin Multiple
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.0 in x 4.25 in |
Plate Length | 4 1/4 in |
Plate Width | 2 in |
Details
Item | Goggle Faceplate |
For Use With | 1UYF9 and 1UYG2 |
Thickness | 0.06 in |
Standards | ANSI Z87.1-2003 |
Function | Protects Welder from Flash, Sparks and Sputtering Welds, Number 5 Shade |
Lens Color | Green |
Material | Polycarbonate, Glass |
Plate Thickness | 0.06 in |
Welding Shade Designation | W5 |
Magnification | No |
Compatible with Brand | Westward |
Description
Goggle Faceplate, Compatible with Brand Westward, Compatible with Grainger Part Number 1UYF9, 1UYG2, For Use With 1UYF9 and 1UYG2, Lens Color Green, Magnification No, Material Polycarbonate, Glass, Plate Length 4 1/4 in, Plate Thickness 0.06 in, Plate Width 2 in, Standards ANSI Z87.1-2003, Welding Shade Designation W5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E308LT1-1/4, 0.045", 33 lb (ED037125)
- MASTER APPLIANCE Dia Chisel Tip, 3.3mm (70-01-02)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- TECHSPRAY G3 Flux Remover, Non Flammable, 16 oz (1631-16S)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- WESTWARD Magnify Lens With Diopter 1.50 (33N562)
- WESTWARD Magnify Lens With Diopter 2.25 (33N565)
- WESTWARD Magnify Lens With Diopter 2.50 (33N566)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- WESTWARD Polycarbonate Plate Gold Coated, Shade 12 (33N559)
- MILLER ELECTRIC Welding Helmet Lens, 4"L, 2" W, 0.25" Thick (287833)
- Westward Welding Helmet Accessories