Shop All MIG Welding Wire
Westward
Welding Wire, SS, 0.035 in. dia., ER630 AWS
Mfr # 45EV12
Zoro # G0382140
original price:
$525.50
11% off
new price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER630
- Container Type Box
- Material Stainless Steel
- Tensile Strength 135,000 psi
- Container Size 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45EV12
- Zoro # G0382140
- UPC # 190735833513
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 30 lb |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Wire Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER630, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 150 ksi, Yield Strength (Minimum Required) 135 ksi, Yield Strength (As Welded) 135 ksi, Spool Type Plastic Spool, Series ER630, Weight 30 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 17-4PH, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Caliber 17 Torch - Rigid, 25 ft (K4841-17-2)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- SMITH EQUIPMENT Cutting Tip, 3/4 to 1 1/4 In Thick (SC12-2)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-1665)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 25 lb (ED031120)
- Westward MIG Welding Wire