Shop All MIG Welding Wire
Westward
Welding Wire, 1/16", E71T-1
Mfr # 20YD77
Zoro # G8658072
original price:
$114.39
10% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-1C, E71T-1M
- Container Size 33 lb
- Welding Method FCAW
- Material Carbon Steel
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD77
- Zoro # G8658072
- UPC # 190735765708
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.0625 in |
Wire Diameter | 1/16 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Wire Diameter | 0.0625 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-1C/M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-1C, E71T-1M, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Acet (6290-3G)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (ED030565)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 40w, 1/4 In (3112-40)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10.5 (SS240)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .045, 1 lb. (41R314)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- Westward MIG Welding Wire