Shop All MIG Welding Wire
Westward
Welding Wire, 0.045in.dia., 309LFCO
Mfr # 20YC47
Zoro # G8657196
product price: $42.45
/ea
Sold in multiples of 10 for $424.50
$424.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E309LFC-O
- Welding Method FCAW
- Container Type Spool
- Application MIG Welding
- Welding Wire Type Flux Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC47
- Zoro # G8657196
- UPC # 190735764411
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 5/8 in |
Spool Diameter | 4 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E309LFC-O, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E309LFC-O
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- WESTWARD Magnify Lens With Diopter 2.75 (33N567)
- AMERICAN TORCH TIP Gouging Nozzle, 220059, PK5 (220059)
- POWERWELD Nozzle Dip, 16oz Jar (108-16)
- WESTWARD Welding Wire, 0.035in.dia., 309LFCO (20YC44)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN95)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN98)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 11 lb (70S603011)
- Westward MIG Welding Wire