Shop All MIG Welding Wire
Westward
Welding Wire, 0.045 in.dia., DECOP
Mfr # 20YC91
Zoro # G8657634
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Container Size 30 lb
- AWS Classification ERCu
- Welding Method GMAW
- Tensile Strength 25,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC91
- Zoro # G8657634
- UPC # 190735764855
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 30 lb |
Diameter | 0.045 in |
Spool Width | 4 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Spool Diameter | 12 in |
Description
Mig Welding Wire, AWS Classification ERCu, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Spool Type Plastic Spool, Series ERCu, Weight 30 lb, For Material Type Copper to Copper, Copper to Galvanized Steel, Copper to Mild Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Beanie, Cotton, Black, PK10 (06-0500-54)
- H&S AUTOSHOT H and S Autoshot 2101 Uni-Wire; 1 Lb. Box (UNI-2101)
- LONGEVITY MIGWELD 100, 100 Amp 120V Flux-Cored MIG Welder (880143)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN96)
- WESTWARD MIG Welding Wire, ER316L, .035, 2 lb. (41R285)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- BLUE DEMON Carbon Steel, Weld Wire, 0.045"x33lb Spool (ER70S6-045-33)
- Westward MIG Welding Wire