Shop All MIG Welding Wire
Westward
Welding Wire, 0.035in.dia., 316FCO
Mfr # 20YC60
Zoro # G8657327
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E316LFC-O
- Container Type Spool
- Application MIG Welding
- Material Stainless Steel
- Welding Wire Type Flux Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC60
- Zoro # G8657327
- UPC # 190735764541
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 1 lb |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Width | 1 1/2 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LFC-O, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E316LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #2NX (6290-2NX)
- DYNABRADE Contact Arm, 7/16"x3/8", w/1/2" Platen (11214)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- VICTOR Gas Regulator, Single Stage, CGA 580, 0 to 40 psi, Use With: Argon (0781-3641)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP10)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP78)
- WESTWARD FCAW Welding Wire, 10 lb., 0.045 in. (48LY86)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 11 lb. (41R320)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb. (20AP68)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- BLUE DEMON Stainless Steel Welding Wire, 0.045x10lb (ER308L-045-10)
- Westward MIG Welding Wire