Shop All MIG Welding Wire
Westward
Welding Wire, 0.035in.dia., 309LFCO
Mfr # 20YC44
Zoro # G8657162
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Flux Core
- AWS Classification E309LFC-O
- Welding Method FCAW
- Application MIG Welding
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YC44
- Zoro # G8657162
- UPC # 190735764381
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.035 in |
Spool Width | 1 1/2 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E309LFC-O, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E309LFC-O
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- TECHSPRAY IPA Electronics Cleaner, 12 oz (1610-12S)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- WESTWARD FCAW Welding Wire, 2 lb., 0.045 in. (48LY85)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- WESTWARD MIG Welding Wire, ER316L, .035, 10 lb. (41R286)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- Westward MIG Welding Wire