Shop All MIG Welding Wire
Westward
Welding Wire, 0.035in.dia., 308LT1
Mfr # 20YC40
Zoro # G8657126
product price: $224.99
/ea
Sold in multiples of 4 for $899.96
Free Shipping & Returns
$899.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- AWS Classification E308LT1-1, E308LT1-4, E308T1-1, E308T1-4
- Application MIG Welding
- Welding Method FCAW
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC40
- Zoro # G8657126
- UPC # 190735764343
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 11 lb |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Spool Width | 2 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LT1-1/4, Weight 11 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E308T1-1, E308T1-4, E308LT1-1, E308LT1-4, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES SURFOX TURBO CARBON FIBER BRUSH (54B205)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2126)
- TWECO Gas Diffuser, Tweco Mini Guns, PK5 (15001140)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 33 lb. (20AP74)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN73)
- WESTWARD Flux Cored Welding Wire, E71T-1, 0.035 (24D981)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- XTRWELD 309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L023-2DP)
- Westward MIG Welding Wire