Shop All MIG Welding Wire
Westward
Welding Wire, 0.035 in.dia., ER100S1
Mfr # 20YD88
Zoro # G8658151
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Welding Method GMAW
- Container Type Spool
- Welding Wire Type Solid
- AWS Classification ER100S-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YD88
- Zoro # G8658151
- UPC # 190735765784
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 33 lb |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ER100S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 100 ksi, Yield Strength (Minimum Required) 88 ksi, Yield Strength (As Welded) 88 ksi, Spool Type Plastic Spool, Series ER100S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, HY-80, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- BUILDPRO Riser Block, 10 In x, 2 In x, 2 In (T50115)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-4-38)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN88)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM88)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD Mig Welding Wire, ER5356, 0.035, 1lb (24D960)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN81)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- Westward MIG Welding Wire