Shop All MIG Welding Wire
Westward
Welding Wire, 0.035 in.dia., E71T11
Mfr # 20YD82
Zoro # G8658106
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-11
- Application MIG Welding
- Container Size 10 lb
- Welding Method FCAW
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD82
- Zoro # G8658106
- UPC # 190735765746
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 10 lb |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Wire Diameter | 0.035 in |
Spool Width | 2 in |
Wire Diameter | 0.035 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Lead Free Solder, Dia 0.125 In, 1lb (331872)
- MASTER APPLIANCE Microtorch MT51, Self-Igniting, Flame Adjustable, Includes Refillable Fuel Tank, Hands Free Lock (MT-51)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- HARRIS Quick Disconnect, Pk2 (26-QCT R & L)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (E71T11-030-10)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 11 lb. (41R317)
- WESTWARD MIG Welding Wire, Cast Iron, 0.035 in. (30XP58)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- Westward MIG Welding Wire