Shop All MIG Welding Wire
Westward
Welding Wire, 0.035 in.dia., E71T-1
Mfr # 20YD76
Zoro # G8658063
original price:
$154.64
10% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Welding Wire Type Flux Core
- AWS Classification E71T-1C, E71T-1M
- Welding Method FCAW
- Container Size 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD76
- Zoro # G8658063
- UPC # 190735765692
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Container Size | 33 lb |
Diameter | 0.035 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Spool Diameter | 12 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-1C/M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-1C, E71T-1M, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Pipe Wrap, 8 in. W, 5 ft., Pink (P51-8X60-PLW)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- WESTWARD Welding Wire, 1/16", E71T-1 (20YD77)
- WESTWARD MIG Welding Wire, ER316L, .045, 10 lb. (41R289)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN96)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 2 lb. (41R322)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .023, 2 lb. (41R316)
- WESTWARD FCAW Welding Wire, 10 lb., 0.045 in. (48LY86)
- XTRWELD E71T-11 .030 x 10Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11030-10)
- Westward MIG Welding Wire