Shop All MIG Welding Wire
Westward
Welding Wire, 0.035 in.dia., ABA2
Mfr # 20YC78
Zoro # G8657503
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Container Size 33 lb
- AWS Classification ERCuAl-A2
- Tensile Strength 60,000 psi
- Welding Wire Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YC78
- Zoro # G8657503
- UPC # 190735764725
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 33 lb |
Arbor Hole Diameter | 2 in |
Spool Diameter | 12 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Description
Mig Welding Wire, AWS Classification ERCuAl-A2, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 ksi, Spool Type Plastic Spool, Series ERCuAl-A2, Weight 33 lb, For Material Type Aluminum Bronze to Aluminum Bronze, Aluminum Bronze to Cast Iron, Aluminum Bronze to Copper, Aluminum Bronze to Steel, Cast Iron to Copper, Cast Iron to Steel, Copper to Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Magnum Ptw-18 Tig Torch (25 ft 3Pc) (K1784-2)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 200A, .035" to .045" Liner, 12', Miller Connection (P2-12M)
- UNIWELD ACETYLENE B TANK CONTENTS TEST GAUGE (TGCB)
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD Mig Welding Wire, 0.030in., AWS A5.9 (20AN71)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- WESTWARD Welding Wire, 0.035in.dia., 308LFCO (20YC38)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- BLUE DEMON SS Weld Wire, 0.035"x2lb. Spool (ER316L-035-02)
- Westward MIG Welding Wire