Shop All MIG Welding Wire
Westward
Welding Wire, 0.030"dia., E71T11
Mfr # 20YD78
Zoro # G9720681
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Tensile Strength 70,000-95,000 psi
- Container Size 2 lb
- Material Carbon Steel
- Welding Wire Type Flux Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD78
- Zoro # G9720681
- UPC # 190735765715
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 2 lb |
Spool Diameter | 4 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-11, Weight 2 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, Welding Current Designation DCEN
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1629)
- BERNZOMATIC Bernzomatic 189-ST2200T Trigger Start Micro Butane Torch; Refillable (189-ST2200T)
- WELLER Solder Wire (T0051403299)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD81)
- WESTWARD FCAW Welding Wire, Spool, 0.035 in. dia (49EG46)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- Westward MIG Welding Wire