Shop All MIG Welding Wire
Westward
Welding Wire, 0.030 in.dia., ER1100
Mfr # 20YD96
Zoro # G1980618
product price: $11.65
/ea
Sold in multiples of 10 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG Welding
- Container Size 1 lb
- Container Type Spool
- Welding Method GMAW
- Tensile Strength 13,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD96
- Zoro # G1980618
- UPC # 190735765869
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 1 lb |
Spool Diameter | 4 in |
Arbor Hole Diameter | 5/8 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER1100, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER1100, Weight 1 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER MIG Welding Liner (247351)
- BLUE DEMON Rare Earth, Tungs Electrode, 3/32x7", PK10 (TEMM-332-10T)
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 12 in., Black (FBD12BLK)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC40-1)
- WESTWARD Mig Welding Wire, ER70S-6, 0.045, 44lb (ER70S6-045-44)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP11)
- WESTWARD Welding Wire, SS, 0.035 in. dia., ER630 AWS (45EV12)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN76)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM82)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- Westward MIG Welding Wire