Westward

Welding Table, 40 in. W x 24 in. D


product price: $394.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Depth 24 in
  • Load Capacity 600 lb
  • Overall Width 40 in
  • Overall Height 36 in
  • Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 24 in
Overall Width 40 in
Overall Height 36 in
Work Surface Width 40 in
Adjustable Height No
Work Surface Depth 24 in
Table Surface Height (Maximum) 36 in
Table Surface Height (Minimum) 36 in
Height Range 36 in to 36 in

Description

Welding Table, Overall Depth 24 in, Overall Height 36 in, Overall Width 40 in, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 600 lb, Work Surface Finish Zinc Plated, Work Surface Pattern CNC Machined, Grid Pattern, Adjustability Not Adjustable, Features Forged Head Has Chisel On 1 End and Point On the Other to Remove Weld Splatter, Frame Color Blue, Frame Finish Powder Coated, Frame Material Steel, Number of Shelves 0, Portability Portable, Process Welding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.