Shop All Welding Screens
Zoro Select
Welding Screen, 6 ft. W, 6 ft., Gray
Mfr # 22RN75
Zoro # G5313156
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft.
- Protective Material Transparent PVC
- Grommet Placement 12 in Centers on Four Sides
- Color Gray
- Includes Nylon Ties, Snap Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22RN75
- Zoro # G5313156
- UPC # 190735772522
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Overall Height | 6 ft |
Overall Width | 6 ft |
Panel Height | 6 ft |
Screen Width | 6 ft |
Frame Leg Length | 31 in |
Frame Tube Size | 1 in |
Grommet Hole Diameter | 0.35 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Gray, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER5356, 1 lb. (41R371)
- WELLER Hd 2Wire Solder Iron W/Ct6F7 Tip (W100PG)
- FORNEY Oxy-Acetylene Hose Coupler Package (60332)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- Zoro Select Welding Screens