Shop All Arc Welding Rod
Westward
Welding Rod, RG45, 45,000 psi
Mfr # 31GH46
Zoro # G8736007
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 3/16 in
- Length 36 in
- AWS Classification R45
- Tensile Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH46
- Zoro # G8736007
- UPC # 190735809174
- Country of Origin Multiple
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 36 in |
Container Size | 10 lb |
Overall Length | 36 in |
Overall Diameter | 3/16 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 3/16 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Box, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- ARCAIR ESAB ARCAIR AIRPRO X4000 Gouging Torch (61-084-006)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- WILSON Welding Blankets - Uncoated Fibreglass (36144)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 1 lb. (20YD11)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- Westward Arc Welding Rod