Shop All Plasma Cutting Accessories
Westward
Welding Rod, RG45, 45,000 psi
Mfr # 31GH45
Zoro # G2817066
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Length 36 in
- AWS Classification R45
- Tensile Strength 45,000 psi
- Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31GH45
- Zoro # G2817066
- UPC # 190735809167
- Country of Origin Multiple
- Category Plasma Cutting Accessories
Dimensions
Length | 36 in |
Diameter | 3/16 in |
Container Size | 1 lb |
Overall Diameter | 3/16 in |
Overall Length | 36 in |
Description
Gas Welding Rod, Process Gas Welding, Series R45, Material Carbon Steel, Overall Diameter 3/16 in, Overall Length 36 in, Tensile Strength (As Welded) 45 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, AWS Classification R45, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 45 ksi, Container Type Tube, Standards AWS A5.2, Elongation (As Welded) Not Specified
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Wire Feeder, 48VDC Input Voltage, Phase 1 (951729001)
- AMICO ELECTRIC 50 Plasma Cutter Consumables, 20-Nozzles 20-Electrodes 10-Ceramic Cups for CUT-50 CUT-55M CTS-200. (CUT50-G50)
- TURBOTORCH Air/Acetylene Kit (0386-0338)
- 3M SPEEDGLAS Welding Helmet, Auto-Darkening Type, Black/Silver (899074)
- WESTWARD Welding Rod, 1 lb. Tube, 3/16 in. dia. (30XP66)
- MILLER ELECTRIC Gas Hose, Vinyl, 12.5 Ft (3.8m) (40V75)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH26, PK10 (9-6501)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH102, PK10 (9-7728)
- Westward Plasma Cutting Accessories