Shop All Torch and Torch Kits
Westward
Welding Rod, 10 lb. Box, 3/16 in. dia.
Mfr # 30XP67
Zoro # G6084671
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series R60
- Material Carbon Steel
- Container Size 10 lb
- Diameter 3/16 in
- AWS Classification R60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30XP67
- Zoro # G6084671
- UPC # 190735807316
- Country of Origin Multiple
- Category Torch and Torch Kits
Dimensions
Container Size | 10 lb |
Diameter | 3/16 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 3/16 in |
Description
Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 3/16 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Black, 2450D Series (K3230-3)
- POWERWELD Replacement Sleeve for LC40 Cable Connector, Black (LS40)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- MILLER ELECTRIC Capacitor, UF 60VDC, 1.75 dia. (163535)
- MR. HEATER Propane Hose Assembly, 10 ft (F273704)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- HOT MAX 1/2 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24204)
- BERNZOMATIC Self Igniting Outdoor Torch (384404)
- TURBOTORCH Torch, Self-Igniting, 180 deg., Swirl (0386-1286)
- AMERIFLAME Brass Pencil Flame Torch (HT29)
- RED DRAGON Red Dragon Flame Engineering 2,000,000 BTU Jet Torch (JET 8 C)
- Westward Torch and Torch Kits