Shop All Welding Accessories
Westward
Welding Electrode, E7014, 1/16 in.D, 1lb
Mfr # 20YD27
Zoro # G9789096
product price: $10.05
/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/16 in
- Length 14 in
- Container Type Plastic Tube
- AWS Classification E7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD27
- Zoro # G9789096
- UPC # 190735765203
- Country of Origin India
- Category Welding Accessories
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 1/16 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7014, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pipe Cement Daubers qt. (11086)
- MILLER ELECTRIC Rheostat (198547)
- BLAIR EQUIPMENT CO $SKIPPROOF KIT SPOTWELD 3/8" w/11123 (BL11096)
- POWERWELD Automatic Welding Gage (MG-6)
- WESTWARD Orifice, For Use With 4UZZ9, 4UZZ5, 4UZZ8 (5CYX6)
- WESTWARD Deflector Hot Blower, For Use With 4UZZ6 (5CYY2)
- WESTWARD Welding Electrode, E6013, 3/32in.D, 1lb (20YD19)
- WESTWARD Refillable Fuel Cell, For Use With 4UZZ6 (5CYY3)
- WESTWARD Tip, 1.8mm, Conical, For Use With 4UZZ6 (5CYX8)
- WESTWARD Welding Pliers, 8 In Carbon Steel (2CZD6)
- WALTER SURFACE TECHNOLOGIES Welding Accessory Pad/Graphite Insert Surfox Mini-10PK (54B051)
- Westward Welding Accessories