Shop All Arc Welding Rod
Westward
Welding Electrode 3/64" Dia., AWS A5.12, Type TE2C, PK10
Mfr # 31GH61
Zoro # G2817020
original price:
$12.28
15% off
Sold in multiples of 20 for $207.80
$207.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Type TE2C
- Dia. 3/64 in
- Diameter 0.04 in
- AWS Classification EWCe-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31GH61
- Zoro # G2817020
- UPC # 190735809303
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/64 in |
Diameter | 0.04 in |
Dia x Length | 0.04 in x 7 in |
Overall Length | 7 in |
Overall Diameter | 0.04 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Electrode Material | Tungsten |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Weight | 0.13 lb |
Welding Current Designation | AC/DC |
Chemical Composition | Ceriated |
Color | Gray |
Qty + UOM | 10 PK |
Welding Processes | TIG Welding (GTAW) |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.04 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Standards AWS A5.12, Weight 0.13 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- WELLER Soldering Iron and Stand, 65W (T0052921799N)
- AMERICAN TORCH TIP Medium Back Cap, 41V35, PK2 (41V35)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E4043, 1 lb. (41R207)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- XTRWELD E8018-B8 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B8156-10)
- Westward Arc Welding Rod