Shop All Arc Welding Rod
Westward
Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK10
Mfr # 31GH95
Zoro # G8736305
original price:
$40.57
15% off
new price: $34.25
/pk 10, $3.43/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pure Tungsten
- Dia. 3/32 in
- Type TEP
- Diameter 3/32 in
- AWS Classification EWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH95
- Zoro # G8736305
- UPC # 190735809624
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Overall Diameter | 0.09375 in |
Overall Length | 7 in |
Dia x Length | 3/32 in x 7 in |
Details
Item | Tungsten Electrode |
Material | Pure Tungsten |
Type | TEP |
AWS Classification | EWP |
Container | Pack |
Standards | AWS A5.12 |
Color | Green |
Features | Easily Maintain a Clean Balled End, Good Stability on AC |
Welding Current Designation | AC |
Weight | 0.38 lb |
Welding Processes | TIG Welding (GTAW) |
Qty + UOM | 10 PK |
For Material Type | Aluminum, Magnesium |
Electrode Material | Tungsten |
Chemical Composition | Pure Tungsten |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 0.38 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES VALVED in.Yin. CONNECTION / OXYGEN (111)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (24D919)
- SMITH EQUIPMENT Handi Heet Tip No 3 (NE180-3)
- MAGNAFLUX Penetrant, Kit (SK-816)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6010, 50 lb. (20YD05)
- WESTWARD 14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb. (30XN55)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 50 lb. (20YD32)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- HOBART FILLER METALS 36'' Stick Electrode 1/16" Dia., AWS ER308/308L, 10 lb. (S512511-G12)
- Westward Arc Welding Rod