Shop All Arc Welding Rod
Westward
Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10
Mfr # 31GH76
Zoro # G8736192
original price:
$40.73
15% off
new price: $34.39
/pk 10, $3.44/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material .03% Zirconiated Tungsten
- Type TE3Z
- Dia. 3/32 in
- Diameter 3/32 in
- AWS Classification EWZr-.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH76
- Zoro # G8736192
- UPC # 190735809440
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Overall Length | 7 in |
Overall Diameter | 0.09375 in |
Dia x Length | 3/32 in x 7 in |
Details
Item | Tungsten Electrode |
Material | .03% Zirconiated Tungsten |
Type | TE3Z |
AWS Classification | EWZr-.03 |
Container | Pack |
Standards | AWS A5.12 |
Chemical Composition | Zirconiated |
Welding Processes | TIG Welding (GTAW) |
For Material Type | Aluminum, Magnesium |
Qty + UOM | 10 PK |
Features | Balls Up Easily on AC, Good Arc Starting and Current Capacity |
Color | Brown |
Electrode Material | Tungsten |
Welding Current Designation | AC |
Weight | 0.38 lb |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWZr-.03, Chemical Composition Zirconiated, Color Brown, For Material Type Aluminum, Magnesium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Balls Up Easily on AC, Good Arc Starting and Current Capacity, Standards AWS A5.12, Weight 0.38 lb, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Two Hole Pin, Large, Threaded (42050-TL)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- GENTEC Victor 1-101 Style Cutting Tip, 1 PC, for Acetylene, Size 1 (173C-1)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (24D918)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (24D922)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (24D938)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 10 lb. (41R252)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb. (24D947)
- Westward Arc Welding Rod