Shop All Arc Welding Rod
Westward
Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK3
Mfr # 31GH70
Zoro # G9684525
product price: $13.09
/pk 3, $4.36/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Dia. 3/32 in
- Type TE2C
- Diameter 3/32 in
- AWS Classification EWCe-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH70
- Zoro # G9684525
- UPC # 190735809396
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Dia x Length | 3/32 in x 7 in |
Overall Length | 7 in |
Overall Diameter | 0.09375 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Welding Processes | TIG Welding (GTAW) |
Electrode Material | Tungsten |
Qty + UOM | 3 PK |
Color | Gray |
Weight | 0.112 lb |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Features | Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off |
Chemical Composition | Ceriated |
Welding Current Designation | AC/DC |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 0.112 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Aluminum, Weld Wire, 1/8"X36", 1lb. (ER1100-125-01T)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER316L, 1 lb. (41R361)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED032927)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-6-62)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6013, 50 lb. (20YD18)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE3Z, PK10 (31GH74)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 5 lb. (41R203)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 1 lb. (20YD44)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb. (20YD34)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- Westward Arc Welding Rod