Shop All Arc Welding Rod
Westward
Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK10
Mfr # 31GH69
Zoro # G8736147
original price:
$39.44
15% off
new price: $33.29
/pk 10, $3.33/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2% Ceriated Tungsten
- Type TE2C
- Dia. 3/32 in
- Diameter 3/32 in
- AWS Classification EWCe-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH69
- Zoro # G8736147
- UPC # 190735809389
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Dia. | 3/32 in |
Diameter | 3/32 in |
Dia x Length | 3/32 in x 7 in |
Overall Diameter | 0.09375 in |
Overall Length | 7 in |
Details
Item | Tungsten Electrode |
Material | 2% Ceriated Tungsten |
Type | TE2C |
AWS Classification | EWCe-2 |
Container | Pack |
Standards | AWS A5.12 |
Chemical Composition | Ceriated |
Weight | 0.38 lb |
For Material Type | Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium |
Features | Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off |
Welding Processes | TIG Welding (GTAW) |
Electrode Material | Tungsten |
Color | Gray |
Qty + UOM | 10 PK |
Welding Current Designation | AC/DC |
Process | TIG Welding (GTAW) |
Description
Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 0.38 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT WELD RODS LONG F/DF505 (3pk) LENGTH 10" (DF503L)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 11&12 (S240-11/12)
- VESTIL Welding Cylinder Torch Cart (CYL-EH)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- WESTWARD Thoriated Tungsten Electrode 3/32" Dia., AWS A5.12, PK10 (49H754)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb. (23XM34)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (E6011-125-05)
- BLUE DEMON Zirconiated, Tungs Electrode, 1/8x7", PK10 (TE3Z-18-10T)
- Westward Arc Welding Rod